Zoro Homepage

Gap Cover, ABS Plastic, Brushed Nickel

  • Mfr # 90429

  • Zoro # G4649834


product price: $5.85
/ea

Key Features

Material
Plastic
Finish
Brushed Nickel
Material of Construction
ABS Plastic
For Use With
Sinks
Type
Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90429
Zoro #
G4649834
UPC #
091712904298
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
1 13/16 in
Overall Length (In.)
1 13/16 in
Overall Height
2 1/2 in
Overall Height (In.)
2 1/2 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in

Details

Material
Plastic
Finish
Brushed Nickel
Material of Construction
ABS Plastic
For Use With
Sinks
Type
Replacement
Item
Dishwasher Air Gap Cover
Standards
UPC
Ligature Resistant
No
Application
Sink Drain
Product Type
Air Gap Replacement Cap

Description

Air Gap Replacement Cap, Overall Width 1 7/8 in, Product Type Air Gap Replacement Cap, Standards UPC, Finish Brushed, Application Sink Drain, Overall Length 1 7/8 in, Material Plastic, Overall Height 2 1/2 in, Ligature Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.