Zoro Homepage

Garage Door Threshold Kit, Smooth/Fluted

  • Mfr # 5MFH1

  • Zoro # G0512793


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Color
Gray
Width
3 1/2 in
Insert Color
Gray
Includes
Silicone Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MFH1
Zoro #
G0512793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
20 ft
Width
3 1/2 in
Height
1/2 in
Insert Size
3-1/2"
Overall Width
3 1/2 in
Overall Height
1/2 in
Overall Length
20 ft

Details

Color
Gray
Insert Color
Gray
Includes
Silicone Adhesive
Finish
Smooth
Standards
UL Listed
Surface Type
Smooth/Fluted Top
Item
Door Threshold
Frame Color
Gray
Transition Type
Fluted, Smooth
ANSI/BHMA Finish
Unfinished
Frame Material
Vinyl
ADA Compliant
No

Description

Door Threshold, Surface Type Smooth/Fluted Top, Smooth Finish, Color Gray, Width 3 1/2 in, Height 1/2 in, Length 20 ft, Standards UL Listed, No, Includes Silicone Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.