Shop ZORO SELECT
See all product information
Create Account
Garden Hose Adapter, 3/4"x3/8", GHTxNPT
Mfr # 707480-1206
Zoro # G1818428
product price:Â
$
11.15
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/8 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Connection
3/4" MGH x 3/8-18 FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 707480-1206
- Zoro #
- G1818428
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- GHT x NPT
- Number of Outlets
- 2
- Item
- Garden Hose Adapter
- Connection
- 3/4" MGH x 3/8-18 FNPT
- Material
- Brass
- Standards
- NSF 61 Annex G
- Max. Pressure
- 500 psi
- Operating Temp. Range
- -65 Degrees to 250 Degrees F
- Coupling Description
- Male/Female
- Hose Fitting A Gender
- Male
- Hose Fitting B Connection Type
- Threaded
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Rigid
- Hose Fitting B Gender
- Female
- Fitting Material
- Brass x Brass
- Temp. Range
- -65 Degrees to 250 Degrees F
- Max. Working Pressure @ 70 F
- 500 psi
- Material of Construction
- Low Lead Brass
- Body Material
- Low Lead Brass
- Operating Temperature - Minimum
- -65 Degrees F
- Material Grade
- CW510L
- Operating Temperature - Maximum
- 250 Degrees F
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Brass x Brass, CW510L, Overall Length 1 1/4 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.