Zoro Homepage

Garment Bags, 38" x 20", 0.75 mil, Clear, None, 426 PK

  • Mfr # 5DTV3

  • Zoro # G2960334


product price: $72.39
/pk 426, $0.17/ea

Key Features

Width
20"
Length
38"
Color
Clear
Bag Closure Type
None
Thickness
0.75 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DTV3
Zoro #
G2960334
UPC #
654866015472
Country of Origin
United States

Dimensions

Width
20"
Length
38"
Thickness
0.75 mil
Depth
0
Height
38 in
Size
38" x 20"
Overall Depth
0 in

Details

Item
Garment Bags
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Cored Roll
For Garment Type
Suit

Description

Garment Bags, For Garment Type Suit, Width 20 in, Depth 0 in, Height 38 in, Thickness 0.75 mil, Low Density Polyethylene (LDPE), Clear, Package Configuration Cored Roll, Package Quantity 426

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.