Zoro Homepage

Garment Rack, Folding

  • Mfr # 5CHV8

  • Zoro # G6001834


product price: $74.55
/ea

Key Features

Material
Steel
Finish
Chrome
Color
Gray
Holds
Up to 24 Garments
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CHV8
Zoro #
G6001834
UPC #
190735524497
Country of Origin
China

Dimensions

Height (In.)
56 in, 61 in, 66 in
Width (In.)
50 1/2 in
Depth (In.)
22 in
Overall Height
65 in
Overall Width
74 in
Overall Depth
22 in
Caster Diameter
4 in

Details

Item
Garment Rack
Material
Steel
Finish
Chrome
Color
Gray
Holds
Up to 24 Garments
Assembly
Unassembled
Type
Collapsible, Adjustable
Product Type
Garment Rack
Number of Shelves
0
Includes Handles
No Handles
Nesting
Not Nestable
Caster Material
Rubber, Steel
Number of Hooks
0
Locking Casters
No Locking Casters
Foot Type
Casters
Hook Weight Capacity
100 lb
Number of Hangers
0
Number of Rods
1

Description

Garment Rack, Collapsible, Adjustable, Height (In.) 56 in, 61 in, 66 in, Depth (In.) 22 in, Width (In.) 50 1/2 in, Shelf Width (In.) -, Shelf Length (In.) -, Holds Up to 24 Garments, Material Steel, Chrome Finish, Color Gray, Assembly Unassembled, For Use With -, Standards -, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.