Gas Regulator, 0.2 to 6Lpm
Mfr # 6C10
Zoro # G4774664
product price: $321.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Gas Cylinders
Flow Rate
0.1 to 7 lpm
Industry Type
Healthcare
Valve Type
C-10
Product Type
Gas Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6C10
Zoro #
G4774664
UPC #
-
Country of Origin
United States
Details
Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
0.1 to 7 lpm
Industry Type
Healthcare
Valve Type
C-10
Product Type
Gas Regulator
For Cylinder Volume
29 L, 58 L, 103 L
Flow Rate - Minimum
0.1 lpm
Flow Rate - Maximum
7 lpm
CGA Number
CGA C10
Flow Rate Scale Range
0.1 to 7 lpm
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L, CGA Number CGA C10, Flow Rate Scale Range 0.1 to 7 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.