Zoro Homepage

Gas Regulator, 0.3Lpm

  • Mfr # 516

  • Zoro # G4769414


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Gas Cylinders
Flow Rate
0.3 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
Flow Rate Scale Range
0.3 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516
Zoro #
G4769414
UPC #
-
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
0.3 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
Flow Rate Scale Range
0.3 lpm
For Cylinder Volume
29 L, 58 L, 103 L
Flow Rate - Maximum
0.3 lpm

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 29 L, 58 L, 103 L, Flow Rate Scale Range 0.3 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.