Zoro Homepage

Gas Regulator, 1Lpm

  • Mfr # 418

  • Zoro # G4769667


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Gas Cylinders
Flow Rate
1 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
For Cylinder Volume
0.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418
Zoro #
G4769667
UPC #
-
Country of Origin
United States

Details

Item
Gas Cylinder Regulator
For Use With
Calibration Gas Cylinders
Flow Rate
1 lpm
Industry Type
Healthcare
Product Type
Gas Regulator
For Cylinder Volume
0.5 L
Flow Rate - Maximum
1 lpm

Description

Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 0.5 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.