Gasket, 1-1/2 In, Bevel Seat, PTFE
Mfr # 692-10006
Zoro # G4288742
product price: $4.69
/eaKey Features
Tube Size
1 1/2 in
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
PTFE
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692-10006
Zoro #
G4288742
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1 1/2 in
Outside Diameter Style
Standard
Inside Diameter
1.4 in
Details
Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
PTFE
Standards
FDA
Temp. Range
-20 to 450 Degrees F
Color
White
Center Construction
None
Reinforced
No
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Connection/Fitting Type
Bevel Seat
X-Ray Detectable
No
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Gasket Material
PTFE
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 1.9 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.