Gasket, 2 In, Bevel Seat, BUNA
Mfr # 692-10692
Zoro # G4288715
product price: $3.59
/eaKey Features
Tube Size
2 in
Connection
Bevel Seat
Outside Dia.
2.3594 in
Inside Dia.
1.875 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
692-10692
Zoro #
G4288715
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
2 in
Outside Dia.
2.3594 in
Inside Dia.
1.875 in
Outside Diameter Style
Standard
Inside Diameter
1.9 in
Details
Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
Buna
Temp. Range
-40 to 225 Degrees F
Standards
FDA
Color
Black
Connection/Fitting Type
Bevel Seat
Center Construction
None
Includes Mesh
No
Reinforced
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Minimum Operating Temperature
-40 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
225 Degrees F
System of Measurement
Inch
Gasket Material
Buna-N
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.4 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 225 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.