Gasket, 2" Tube Size, Coupler Connection
Mfr # DXD-22
Zoro # G9679455
product price: $5.49
/eaKey Features
Tube Size
2 in
Connection
Coupler
Outside Dia.
3.125 in
Inside Dia.
2.0 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXD-22
Zoro #
G9679455
UPC #
-
Country of Origin
China
Dimensions
Tube Size
2 in
Outside Dia.
3.125 in
Inside Dia.
2.0 in
Outside Diameter Style
Standard
Inside Diameter
2 in
Details
Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
Neoprene
Standards
ASTM C564
Color
Black
Center Construction
None
Includes Mesh
No
Connection/Fitting Type
Coupler
Reinforced
No
X-Ray Detectable
Yes
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Gasket Material
Neoprene
Maximum Operating Temperature
140 Degrees F
Description
Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 2 in, Inside Diameter 2 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.