Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 250 psi, 1 In

  • Mfr # GASK-QCV100-G

  • Zoro # G5028852


product price: $6.89
/ea

Key Features

For Coupling Size
1 in
Color
Green
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASK-QCV100-G
Zoro #
G5028852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
1 in
Thickness
0.25 in
Size
1"
Inside Dia.
1 1/16 in
Outside Diameter
1 9/16 in

Details

Color
Green
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
None
Durometer
60A
Item
Cam and Groove Gasket
Material
Viton
Max. Pressure
250 psi
Standards
A-A-59326D
Package Type
Packet
X-Ray Detectable
No
Gaskets per Package
1
Max. Working Pressure @ 70 F
250 psi
Gasket Material
FKM

Description

Cam and Groove Gasket, FKM, For Coupling Size 1 in, Green, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.