Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 250 psi, 2 In

  • Mfr # GASK-QCWN200-G

  • Zoro # G5028913


product price: $3.49
/ea

Key Features

For Coupling Size
2 in
Color
White
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASK-QCWN200-G
Zoro #
G5028913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
2 in
Thickness
0.25 in
Size
2"
Inside Dia.
2 in
Outside Diameter
2 5/8 in

Details

Color
White
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
None
Durometer
60A
Item
Cam and Groove Gasket
Max. Pressure
250 psi
Standards
A-A-59326D
Material
White Buna-N Food Grade
Package Type
Packet
Max. Working Pressure @ 70 F
250 psi
X-Ray Detectable
No
Gaskets per Package
1
Gasket Material
Nitrile

Description

Cam and Groove Gasket, Nitrile, For Coupling Size 2 in, White, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.