Zoro Homepage

Gasket, 250 psi, 2 In, PK10

  • Mfr # GASK-QC200-10G

  • Zoro # G5028834


product price: $13.45
/pk 10, $1.35/ea

Key Features

For Coupling Size
2 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASK-QC200-10G
Zoro #
G5028834
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
2 in
Thickness
0.25 in
Size
2"
Inside Dia.
2 in
Outside Diameter
2 5/8 in

Details

Color
Black
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
1 Blue
Durometer
60A
Item
Cam and Groove Gasket
Standards
A-A-59326D
Max. Pressure
250 psi
Material
Buna-N
Gasket Material
Nitrile
Gaskets per Package
10
Package Type
Packet
X-Ray Detectable
No
Max. Working Pressure @ 70 F
250 psi

Description

Cam and Groove Gasket, Nitrile, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.