Zoro Homepage

Gasket, 250 psi, 3/4 In, PK10

  • Mfr # GASK-QC075-10G

  • Zoro # G5028861


product price: $6.89
/pk 10, $0.69/ea

Key Features

For Coupling Size
3/4 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GASK-QC075-10G
Zoro #
G5028861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
3/4 in
Thickness
0.22 in
Size
3/4"
Inside Dia.
7/8 in
Outside Diameter
1 3/8 in

Details

Color
Black
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
1 Blue
Durometer
60A
Item
Cam and Groove Gasket
Max. Pressure
250 psi
Standards
A-A-59326D
Material
Buna-N
Gaskets per Package
10
X-Ray Detectable
No
Package Type
Packet
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi

Description

Cam and Groove Gasket, Nitrile, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Flat, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.