Zoro Homepage

Gasket, 4 In, Bevel Seat, PTFE

  • Mfr # 692-10010

  • Zoro # G4288785


product price: $7.39
/ea

Key Features

Tube Size
4 in
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
PTFE
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692-10010
Zoro #
G4288785
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4 in
Outside Diameter Style
Standard
Inside Diameter
3.7 in

Details

Item
Sanitary Gasket
Connection
Bevel Seat
Metal Detectable
No
Material of Construction
PTFE
Standards
FDA
Temp. Range
-20 to 450 Degrees F
Color
White
Connection/Fitting Type
Bevel Seat
Center Construction
None
Reinforced
No
Includes Mesh
No
Sanitary Certification
3A for Dairy, Pharmaceutical, Food and Beverage
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-20 Degrees F
X-Ray Detectable
No
Gasket Material
PTFE
System of Measurement
Inch

Description

Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 4 in, Inside Diameter 3.7 in, Outside Diameter 4.5 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.