Zoro Homepage

Gasket, 5" Tube Size, Coupler Connection

  • Mfr # DXD-55

  • Zoro # G9679507


product price: $9.89
/ea

Key Features

Tube Size
5 in
Outside Dia.
6.125 in
Connection
Coupler
Inside Dia.
5.0 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXD-55
Zoro #
G9679507
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5 in
Outside Dia.
6.125 in
Inside Dia.
5.0 in
Outside Diameter Style
Standard
Inside Diameter
5 in

Details

Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
Neoprene
Standards
ASTM C564
Color
Black
Connection/Fitting Type
Coupler
Reinforced
No
Includes Mesh
No
Center Construction
None
Maximum Operating Temperature
140 Degrees F
System of Measurement
Inch
Gasket Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
X-Ray Detectable
Yes

Description

Sanitary Gasket, Gasket Material Neoprene, Connection/Fitting Type Coupler, For Tube Outside Diameter 5 in, Inside Diameter 5 in, Outside Diameter 6.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 140 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Standards ASTM C564

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.