Zoro Homepage

Gasket, Full Face, 2 1/2 In, SBR, Red

  • Mfr # 7124FF-0150-125-0250

  • Zoro # G3441444


product price: $2.29
/ea

Key Features

Pipe Size
2 1/2 in
Outside Dia.
7 in
Bolt Holes
4
Inside Dia.
2 7/8 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124FF-0150-125-0250
Zoro #
G3441444
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
7 in
Inside Dia.
2 7/8 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
2 7/8 in
For Pipe Size
2 1/2 in
Bolt Circle Diameter
5 1/2 in

Details

Item
Full Face Flange Gasket
Bolt Holes
4
Metal Detectable
No
Material of Construction
SBR Blend
Color
Red
Temp. Range (F)
-20 to 180
Type
Full Face Gasket
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
180 Degrees F
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Number of Bolt Holes
4
FDA Approved
No
Insert Material
None
Binder Material
SBR
For Fluid Type
Air, Water
Metal Detectable Gasket
No
For Flange ANSI Class
150
System of Measurement
Inch
Gasket Material
SBR
Maximum Operating Pressure
150 psi
X-Ray Detectable
No
Gasket Type
Full-Face Gasket
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-20 Degrees F
Hardness
Shore 75A

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 2 7/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.