Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Full Face, 3 In, 1/8 In Thick, SBR

  • Mfr # GSFFG3

  • Zoro # G1352635


product price: $19.79
/ea

Key Features

Pipe Size
3 in
Outside Dia.
7 1/2 in
Bolt Holes
4
Inside Dia.
3 1/2 in
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSFFG3
Zoro #
G1352635
UPC #
082647141292
Country of Origin
United States

Dimensions

Pipe Size
3 in
Outside Dia.
7 1/2 in
Inside Dia.
3 1/2 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
3 1/2 in
For Pipe Size
3 in
Bolt Circle Diameter
6 in

Details

Item
Full Face Flange Gasket
Bolt Holes
4
Metal Detectable
Yes
Material of Construction
SBR Blend
Max. Pressure (PSI)
150 psi
Includes
4 Bolts
Color
Red
Standards
ANSI Certified
Type
Full Face
Temp. Range (F)
-20 To 180 Degrees
Flange Class
Class 150
Binder Material
None
For Fluid Type
Air, Water, Neutral Fluids
FDA Approved
No
For Flange ANSI Class
150
Number of Bolt Holes
4
Included Fasteners
(4) Grade A Zinc Plated Carbon Steel Bolts
Insert Material
None
Metal Detectable Gasket
No
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Gasket Material
SBR
Maximum Operating Temperature
180 Degrees F
Gasket Type
Full-Face Gasket
X-Ray Detectable
No
Hardness
Not Rated
Minimum Operating Temperature
-20 Degrees F

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners (4) Grade A Zinc Plated Carbon Steel Bolts, Hardness Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.