Zoro Homepage

Gasket, Full Face, 3 In, SBR, Red

  • Mfr # 7124FF-0150-125-0300

  • Zoro # G0692921


product price: $3.19
/ea

Key Features

Pipe Size
3 in
Outside Dia.
7 1/2 in
Bolt Holes
4
Inside Dia.
3 1/2 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124FF-0150-125-0300
Zoro #
G0692921
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3 in
Outside Dia.
7 1/2 in
Inside Dia.
3 1/2 in
Thickness
1/8 in
Bolt Hole Diameter
3/4 in
Inside Diameter
3 1/2 in
Bolt Circle Diameter
6 in
For Pipe Size
3 in

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.