Gasket, Full Face, 3/4 In, SBR, Red
Mfr # 7124FF-0150-125-0075
Zoro # G1043393
product price: $1.79
/eaKey Features
Pipe Size
3/4 in
Outside Dia.
3 7/8 in
Bolt Holes
4
Inside Dia.
1 1/16 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7124FF-0150-125-0075
Zoro #
G1043393
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3/4 in
Outside Dia.
3 7/8 in
Inside Dia.
1 1/16 in
Thickness
1/8 in
Bolt Hole Diameter
5/8 in
Inside Diameter
1 1/16 in
Bolt Circle Diameter
2 3/4 in
For Pipe Size
3/4 in
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 1 1/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3 7/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.