Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Full Face, 6 In, Neoprene, Black

  • Mfr # 9071FF-0150-125-0600

  • Zoro # G1944397


product price: $6.19
/ea

Key Features

Pipe Size
6 in
Outside Dia.
11 in
Bolt Holes
8
Inside Dia.
6 5/8 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071FF-0150-125-0600
Zoro #
G1944397
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
6 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
9 1/2 in

Details

Item
Full Face Flange Gasket
Bolt Holes
8
Metal Detectable
No
Material of Construction
Neoprene Blend
Temp. Range (F)
-20 to 190
Type
Full Face Gasket
Max. Pressure (PSI)
150 psi
Continuous Max. Temp. (F)
190 Degrees F
Color
Black
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Flange Class
Class 150
For Fluid Type
Oil, Refrigerants, Water
FDA Approved
No
For Flange ANSI Class
150
Metal Detectable Gasket
No
Binder Material
Neoprene
Insert Material
None
Number of Bolt Holes
8
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-20 Degrees F
Gasket Material
Neoprene
Maximum Operating Temperature
190 Degrees F
Maximum Operating Pressure
150 psi
Gasket Type
Full-Face Gasket
Hardness
Shore 60A

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 190 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.