Zoro Homepage

Gasket, Full Face, 8 In, SBR, Red

  • Mfr # 7124FF-0150-125-0800

  • Zoro # G2891411


product price: $8.89
/ea

Key Features

Pipe Size
8 in
Outside Dia.
13 1/2 in
Bolt Holes
8
Inside Dia.
8 5/8 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124FF-0150-125-0800
Zoro #
G2891411
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
8 in
Outside Dia.
13 1/2 in
Inside Dia.
8 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
For Pipe Size
8 in
Bolt Circle Diameter
11 3/4 in
Inside Diameter
8 5/8 in

Details

Item
Full Face Flange Gasket
Bolt Holes
8
Metal Detectable
No
Material of Construction
SBR Blend
Temp. Range (F)
-20 to 180
Type
Full Face Gasket
Max. Pressure (PSI)
150 psi
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Color
Red
Continuous Max. Temp. (F)
180 Degrees F
Flange Class
Class 150
Metal Detectable Gasket
No
Insert Material
None
FDA Approved
No
Number of Bolt Holes
8
For Fluid Type
Air, Water
Binder Material
SBR
For Flange ANSI Class
150
Gasket Material
SBR
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
X-Ray Detectable
No
Hardness
Shore 75A
Maximum Operating Pressure
150 psi
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-20 Degrees F

Description

Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 8 5/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 75A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.