Zoro Homepage

Gasket Kit, Wax Ring

  • Mfr # 22UR71

  • Zoro # G5313366


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Key Features

Fits Brand
American Standard, Sloan, Zurn
For Use With
3" and 4" Waste Lines
Material
Petroleum Wax
Color/Finish
Yellow
Standards
Federal Specification TT-P-1536A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UR71
Zoro #
G5313366
UPC #
190735428818
Country of Origin
China

Dimensions

Size
3 in to 4 in
Manufacturers Warranty Length
5 Years

Details

Item
Wax Ring
Fits Brand
American Standard, Sloan, Zurn
For Use With
3" and 4" Waste Lines
Material
Petroleum Wax
Color/Finish
Yellow
Standards
Federal Specification TT-P-1536A
Includes
(2) 1/4" x 2-1/4" Bolts, (2) Nuts, (2) Round Washers, (2) Retainer Washers
Color
Yellow
Material of Construction
Petroleum Wax
Type
Wax Ring
Product Type
Wax Ring
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Brand
American Standard, Sloan, Zurn

Description

Gasket Kit, Wax Ring, Material of Construction Petroleum Wax, Color/Finish YellowForms A Gas, Odor and Water Tight Seal, Fits 3 In. and 4 In. Waste Lines, Standards Federal Specification TT-P-1536A, Includes (2) 1/4 In. x 2-1/4 In. Bolts, (2) Nuts, (2) Round Washers, (2) Retainer Washers, Manufacturers Warranty Length 5 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.