Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 4 In, Virgin PTFE, White

  • Mfr # D040150R204027

  • Zoro # G1082803


product price: $11.49
/ea

Key Features

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Material of Construction
Virgin PTFE
Max. Pressure (PSI)
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D040150R204027
Zoro #
G1082803
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
4 in
Outside Dia.
6 7/8 in
Inside Dia.
4 1/2 in
Thickness
1/8 in
For Pipe Size
4 in
Inside Diameter
4 1/2 in

Details

Material of Construction
Virgin PTFE
Max. Pressure (PSI)
800 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-450 to 500
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Ring Gasket
Continuous Max. Temp. (F)
500 Degrees F
Binder Material
None
Reinforced
No
For Flange ANSI Class
150
Insert Material
None
For Fluid Type
Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons
Metal Detectable Gasket
No
FDA Approved
No
Hardness
Not Rated
X-Ray Detectable
No
System of Measurement
Inch
Gasket Material
PTFE
Gasket Type
Ring Gasket
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
800 psi
Minimum Operating Temperature
-450 Degrees F

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.