Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 6 In, 1/16 In Thick, Aramid

  • Mfr # GSNAG6

  • Zoro # G1586821


product price: $32.59
/ea

Key Features

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 1/2 in
Thickness
1/16 in
Material of Construction
Aramid Fiber with Nitrile Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSNAG6
Zoro #
G1586821
UPC #
082647141407
Country of Origin
United States

Dimensions

Pipe Size
6 in
Outside Dia.
8 3/4 in
Inside Dia.
6 1/2 in
Thickness
1/16 in
For Pipe Size
6 in
Inside Diameter
6 1/2 in

Details

Material of Construction
Aramid Fiber with Nitrile Binder
Max. Pressure (PSI)
150 psi
Flange Class
Class 150
Color
Blue
Item
Ring Flange Gasket
Product Type
Gasket
Metal Detectable
Yes
Continuous Max. Temp. (F)
550 Degrees F
Standards
ASTM F152
Includes
8 Bolts
Type
Ring
Temp. Range (F)
-100 to 700 Degrees
For Flange ANSI Class
150
Metal Detectable Gasket
No
Reinforced
No
FDA Approved
No
Market
Industrial
For Fluid Type
Air, Fluids, Gases, Steam, Water
Included Fasteners
Grade A Zinc Plated Carbon Steel Bolt
Insert Material
None
Binder Material
Buna-N
Gasket Material
Aramid
X-Ray Detectable
No
Maximum Operating Temperature
750 Degrees F
Gasket Type
Ring Gasket
Hardness
Not Rated
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Inch

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 6 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Grade A Zinc Plated Carbon Steel Bolt, Hardness Not Rated, Includes Mounting Hardware Yes, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.