
Gasket Sheet, 1/100" Thick, 12" L, 12" W
Mfr # BULK-PLF-9
Zoro # G7870281
product price: $7.15
/eaKey Features
Color
Tan
Temp. Range (F)
0 Degrees to 250 Degrees
Length
12 in
Width
12 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PLF-9
Zoro #
G7870281
UPC #
193005471668
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
1/100 in
Length (Straight Wireway)
12 in
Overall Length
12 in
Overall Width
12 in
Details
Item
Gasket Sheet
Color
Tan
Temp. Range (F)
0 Degrees to 250 Degrees
Metal Detectable
No
Material of Construction
Plant Fiber
Reinforced
No
Binder Material
None
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Gasket Material
Plant Fiber
Minimum Operating Temperature
0 Degrees F
Form
Sheet
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/100 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.