Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 1/16 in., White, PTFE

  • Mfr # 24SH-15062

  • Zoro # G0170339


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Expanded PTFE
Thickness
1/16 in
Temp. Range (F)
-400 Degrees to 599 Degrees
Standards
AREVA, ASME B16.21, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24SH-15062
Zoro #
G0170339
UPC #
-
Country of Origin
Austria

Dimensions

Thickness
1/16 in
Width
15 in
Length
15 in
Overall Length
15 in
Overall Width
15 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Expanded PTFE
Temp. Range (F)
-400 Degrees to 599 Degrees
Standards
AREVA, ASME B16.21, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc
Continuous Max. Temp. (F)
518 Degrees F
Type
Sheet
Max. Pressure (PSI)
2,900 psi
Color
White
Reinforced
No
Binder Material
None
For Fluid Type
Water
FDA Approved
Yes
For Piping System
Food and Beverage
Market
Industrial
System of Measurement
Inch
Form
Sheet
Resistance Properties
Chemical-Resistant
Gasket Material
ePTFE
For Environment
Food and Beverage
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-450 Degrees F
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced No, Maximum Operating Pressure 2,900 psi, Maximum Operating Temperature 600 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards AREVA, BAM, Blow-Out-Test VDI 2200, FDA Compliant, TA-Luft, USP Plastic Class VI, WRC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.