Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 12" L, 12" W
- Mfr # BULK-CRK-3
- Zoro # G7782754
product price:Â
$
15.35
/ea
Key Features
Minimum Temperature
0 Degrees F
Shape
Sheet
Maximum Adhesive Temperature
120 Degrees F
Grain Size
Fine
Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-3
- Zoro #
- G7782754
- UPC #
- 193005468972
- Country of Origin
- United States
- Minimum Temperature
- 0 Degrees F
- Shape
- Sheet
- Maximum Adhesive Temperature
- 120 Degrees F
- Maximum Temperature
- 200 Degrees F
- Density
- 17 lb/cu ft
- Color
- Brown
- Shell Material
- Cork
- Backing Type
- Plain
- Adhesive Type
- Plain Backing
- Minimum Adhesive Temperature
- Not Rated
- Tensile Strength
- 100 psi
- Item
- Gasket Sheet
- Durometer
- Not Rated
- Grade
- Standard
- Material
- Cork
- Wire Color
- Brown
- Traction Material
- Cork
Dimensions
- Grain Size
- Fine
- Length
- 1 ft
- Width
- 1 ft
- Thickness
- 1/16 in
Description
Gasket Sheet, Material Cork, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 1/16 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 100 psi, Grade Standard, Density 17 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.