Gasket Sheet, 1/16" Thick, 12" L, 12" W
- Mfr # BULK-PLF-121
- Zoro # G7868644
product price:Â
$
7.69
/ea
Key Features
Minimum Operating Temperature
0 Degrees F
For Fluid Type
Oil, Water
Color
Brown
Binder Material
SBR
Reinforced
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-121
- Zoro #
- G7868644
- UPC #
- 193005472788
- Country of Origin
- United States
- Minimum Operating Temperature
- 0 Degrees F
- For Fluid Type
- Oil, Water
- Color
- Brown
- Binder Material
- SBR
- Reinforced
- Yes
- Metal Detectable
- No
- Features
- Swells moderately without Disintegrating in Water or Oil
- Gasket Material
- Plant Fiber
- Maximum Operating Temperature
- 350 Degrees F
- Form
- Sheet
- X-Ray Detectable
- No
- System of Measurement
- Inch
- Item
- Gasket Sheet
Dimensions
- Thickness
- 1/16 in
- Width
- 12 in
- Overall Length
- 12 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Brown, Backing Type Plain, Binder Material SBR, Overall Width 12 in, Overall Length 12 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Swells moderately without Disintegrating in Water or Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.