Zoro Homepage

Gasket Sheet, 1/16" Thick, 12" L, 12" W

  • Mfr # BULK-PLF-33

  • Zoro # G7875872


product price: $6.99
/ea

Key Features

Color
Tan
Width
12 in
Temp. Range (F)
0 Degrees to 250 Degrees
Length
12 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PLF-33
Zoro #
G7875872
UPC #
193005471903
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Thickness
1/16 in
Length (Straight Wireway)
12 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Gasket Sheet
Color
Tan
Temp. Range (F)
0 Degrees to 250 Degrees
Metal Detectable
No
Material of Construction
Plant Fiber
Reinforced
No
Binder Material
None
X-Ray Detectable
No
Form
Sheet
System of Measurement
Inch
Gasket Material
Plant Fiber
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.