Zoro Homepage

Gasket Sheet, 1/16" Thick, 12" L, 12" W

  • Mfr # ZUSAGSS1/16-12x12

  • Zoro # G0216215


product price: $44.49
/ea

Key Features

Metal Detectable
No
Material of Construction
Graphite
Thickness
1/16 in
Temp. Range (F)
-400 Degrees to 1000 Degrees
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAGSS1/16-12x12
Zoro #
G0216215
UPC #
193005198275
Country of Origin
United States

Dimensions

Thickness
1/16 in
Width
12 in
Length
12 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Graphite
Temp. Range (F)
-400 Degrees to 1000 Degrees
Color
Gray
Max. Pressure (PSI)
700 psi
Reinforced
Yes
Binder Material
Stainless Steel Foil
X-Ray Detectable
No
Maximum Operating Temperature
975 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Form
Sheet
Maximum Operating Pressure
700 psi
Features
Stainless Steel Foil Reinforcement for added Stability and Strength
Gasket Material
Graphite

Description

Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 12 in, Overall Length 12 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.