Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/16" Thick, 15" L, 15" W
- Mfr # BULK-FGSM-AE-5
- Zoro # G8918102
product price:Â
$
39.99
/ea
Key Features
Maximum Operating Temperature
350 Degrees F
Overall Length
15 in
System of Measurement
Inch
For Fluid Type
Steam, Water
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AE-5
- Zoro #
- G8918102
- UPC #
- 193005468354
- Country of Origin
- United States
- Item
- Gasket Sheet
- Maximum Operating Temperature
- 350 Degrees F
- System of Measurement
- Inch
- For Fluid Type
- Steam, Water
- Form
- Sheet
- Minimum Operating Temperature
- 0 Degrees F
- Binder Material
- EPDM
- Color
- Gray
- Maximum Operating Pressure
- 1,160 psi
- Reinforced
- Yes
- Gasket Material
- Aramid
- Metal Detectable
- No
- X-Ray Detectable
- No
- Resistance Properties
- Salt Water-Resistant, Steam-Resistant, Water-Resistant
Dimensions
- Overall Length
- 15 in
- Thickness
- 1/16 in
- Width
- 15 in
Description
Gasket Sheet, Gasket Material Aramid, Color Gray, Backing Type Plain, Binder Material EPDM, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,160 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, For Fluid Type Steam, Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.