.jpg)
Gasket Sheet, 1/16" Thick, 15" L, 15" W
Mfr # BULK-FGSM-AN-5
Zoro # G8914785
product price: $27.49
/eaKey Features
Metal Detectable
No
Material of Construction
Aramid with Neoprene Rubber Binder
Thickness
1/16 in
Temp. Range (F)
0 Degrees to 400 Degrees
Max. Pressure (PSI)
1,450 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FGSM-AN-5
Zoro #
G8914785
UPC #
193005468675
Country of Origin
United States
Dimensions
Thickness
1/16 in
Width
15 in
Length
15 in
Length (Straight Wireway)
15 in
Overall Length
15 in
Overall Width
15 in
Details
Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Aramid with Neoprene Rubber Binder
Temp. Range (F)
0 Degrees to 400 Degrees
Max. Pressure (PSI)
1,450 psi
Color
Black
FDA Approved
Yes
For Piping System
Food and Beverage
Reinforced
Yes
Binder Material
Neoprene
For Fluid Type
Refrigerants
Minimum Operating Temperature
0 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
400 Degrees F
Form
Sheet
System of Measurement
Inch
For Environment
Food and Beverage
Gasket Material
Aramid
Description
Gasket Sheet, Gasket Material Aramid, Color Black, Backing Type Plain, Binder Material Neoprene, Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Refrigerants
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.