Gasket Sheet, 1/16" Thick, 6" L, 6" W
- Mfr # BULK-FGSM-AN-7
- Zoro # G8917542
product price:Â
$
8.19
/ea
Key Features
Maximum Operating Pressure
1,450 psi
System of Measurement
Inch
Reinforced
Yes
Metal Detectable
No
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AN-7
- Zoro #
- G8917542
- UPC #
- 193005468699
- Country of Origin
- United States
- Maximum Operating Pressure
- 1,450 psi
- System of Measurement
- Inch
- Reinforced
- Yes
- Metal Detectable
- No
- Maximum Operating Temperature
- 400 Degrees F
- X-Ray Detectable
- No
- Resistance Properties
- Chemical-Resistant, Refrigerant-Resistant, Temperature-Resistant, Water-Resistant
- Minimum Operating Temperature
- 0 Degrees F
- For Environment
- Food and Beverage
- Color
- Black
- Binder Material
- Neoprene
- Item
- Gasket Sheet
- Gasket Material
- Aramid
- For Fluid Type
- Refrigerants
- FDA Approved
- Yes
- For Piping System
- Food and Beverage
- Form
- Sheet
Dimensions
- Thickness
- 1/16 in
- Width
- 6 in
- Overall Length
- 6 in
Description
Gasket Sheet, Gasket Material Aramid, Color Black, Backing Type Plain, Binder Material Neoprene, Overall Width 6 in, Overall Length 6 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Refrigerants
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.