Gasket Sheet, 1/32" Thick, 24" L, 40" W
- Mfr # BULK-PLF-115
- Zoro # G7870290
product price:Â
$
16.35
/ea
Key Features
For Fluid Type
Oil, Water
Features
Swells moderately without Disintegrating in Water or Oil
Form
Sheet
Metal Detectable
No
Binder Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-115
- Zoro #
- G7870290
- UPC #
- 193005472726
- Country of Origin
- United States
- For Fluid Type
- Oil, Water
- Features
- Swells moderately without Disintegrating in Water or Oil
- Form
- Sheet
- Metal Detectable
- No
- Binder Material
- SBR
- Color
- Brown
- Item
- Gasket Sheet
- Gasket Material
- Plant Fiber
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 350 Degrees F
- X-Ray Detectable
- No
- Reinforced
- Yes
- System of Measurement
- Inch
Dimensions
- Thickness
- 1/32 in
- Overall Length
- 40 in
- Width
- 24 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Brown, Backing Type Plain, Binder Material SBR, Overall Width 24 in, Overall Length 40 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Swells moderately without Disintegrating in Water or Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.