Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/32" Thick, 36" L, 36" W
- Mfr # BULK-PLF-28
- Zoro # G7870342
product price:Â
$
20.15
/ea
Key Features
Color
Tan
Form
Sheet
Reinforced
No
Width
36 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-28
- Zoro #
- G7870342
- UPC #
- 193005471859
- Country of Origin
- United States
- Color
- Tan
- Form
- Sheet
- Reinforced
- No
- System of Measurement
- Inch
- Binder Material
- None
- Item
- Gasket Sheet
- Gasket Material
- Plant Fiber
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 250 Degrees F
- Metal Detectable
- No
- X-Ray Detectable
- No
Dimensions
- Width
- 36 in
- Overall Length
- 36 in
- Thickness
- 1/32 in
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 36 in, Overall Length 36 in, Thickness 1/32 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.