Zoro Homepage

Gasket Sheet, 1/4" Thick, 6" L, 6" W

  • Mfr # BULK-PS-EPTFE-51

  • Zoro # G0216249


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Thickness
1/4 in
Temp. Range (F)
-410 Degrees to 500 Degrees
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-51
Zoro #
G0216249
UPC #
193005983215
Country of Origin
China

Dimensions

Thickness
1/4 in
Width
6 in
Length
6 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Temp. Range (F)
-410 Degrees to 500 Degrees
Color
White
Max. Pressure (PSI)
4,250 psi
FDA Approved
No
Binder Material
None
For Piping System
Food and Beverage
Reinforced
No
Form
Sheet
X-Ray Detectable
No
For Environment
Food and Beverage
Gasket Material
ePTFE
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-410 Degrees F

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 6 in, Overall Length 6 in, Thickness 1/4 in, Form Sheet, Minimum Operating Temperature -410 Degrees F, Reinforced No, Maximum Operating Pressure 4,250 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved No, For Piping System Food and Beverage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.