Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/64" Thick, 15" L, 15" W
- Mfr # BULK-FGSM-ASBR-13
- Zoro # G8916860
product price:Â
$
24.19
/ea
Key Features
X-Ray Detectable
No
Overall Length
15 in
Binder Material
SBR
Maximum Operating Temperature
350 Degrees F
Gasket Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-ASBR-13
- Zoro #
- G8916860
- UPC #
- 193005467951
- Country of Origin
- United States
- X-Ray Detectable
- No
- Binder Material
- SBR
- Maximum Operating Temperature
- 350 Degrees F
- Gasket Material
- Aramid
- Reinforced
- Yes
- System of Measurement
- Inch
- Minimum Operating Temperature
- 0 Degrees F
- Color
- Off-White
- Resistance Properties
- Abrasion-Resistant, Temperature-Resistant, Water-Resistant
- Metal Detectable
- No
- Item
- Gasket Sheet
- Form
- Sheet
- Maximum Operating Pressure
- 1,450 psi
Dimensions
- Overall Length
- 15 in
- Width
- 15 in
- Thickness
- 1/64 in
Description
Gasket Sheet, Gasket Material Aramid, Color Off-White, Backing Type Plain, Binder Material SBR, Overall Width 15 in, Overall Length 15 in, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 350 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Resistance Properties Abrasion-Resistant, Temperature-Resistant, Water-Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.