Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gasket Sheet, 1/64" Thick, 60" L, 60" W
- Mfr # BULK-FGSM-AH-9
- Zoro # G8914523
product price:Â
$
244.99
/ea
Key Features
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Oil-Resistant, Temperature-Resistant, Water-Resistant
Maximum Operating Pressure
1,450 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AH-9
- Zoro #
- G8914523
- UPC #
- 193005467517
- Country of Origin
- United States
- X-Ray Detectable
- No
- System of Measurement
- Inch
- Item
- Gasket Sheet
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Oil-Resistant, Temperature-Resistant, Water-Resistant
- Maximum Operating Pressure
- 1,450 psi
- FDA Approved
- Yes
- Form
- Sheet
- For Piping System
- Food and Beverage
- Binder Material
- Buna-N
- Gasket Material
- Aramid
- Maximum Operating Temperature
- 400 Degrees F
- Metal Detectable
- No
- Color
- Green
- For Fluid Type
- Oil
- For Environment
- Food and Beverage
- Reinforced
- Yes
Dimensions
- Overall Length
- 5 ft
- Thickness
- 1/64 in
- Width
- 5 ft
Description
Gasket Sheet, Gasket Material Aramid, Color Green, Backing Type Plain, Binder Material Buna-N, Overall Width 5 ft, Overall Length 5 ft, Thickness 1/64 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Oil
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.