Gasket Sheet, 1/8" Thick, 12" L, 12" W
- Mfr # BULK-CRK-39
- Zoro # G8917122
product price:Â
$
27.19
/ea
Key Features
Adhesive Type
Plain Backing
Maximum Adhesive Temperature
120 Degrees F
Thickness
1/8 in
Durometer
70-85A
Minimum Adhesive Temperature
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CRK-39
- Zoro #
- G8917122
- UPC #
- 193005469337
- Country of Origin
- United States
- Adhesive Type
- Plain Backing
- Maximum Adhesive Temperature
- 120 Degrees F
- Durometer
- 70-85A
- Minimum Adhesive Temperature
- Not Rated
- Color
- Brown
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 325 psi
- Item
- Gasket Sheet
- Shell Material
- Cork Buna-N Rubber Blend
- Shape
- Sheet
- Grade
- Standard
- Density
- 46 lb/cu ft
- Backing Type
- Plain
- Minimum Temperature
- 0 Degrees F
- Material
- Cork Buna-N Rubber Blend
- Wire Color
- Brown
Dimensions
- Thickness
- 1/8 in
- Length
- 1 ft
- Grain Size
- Fine
- Width
- 1 ft
Description
Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.