Zoro Homepage

Gasket Sheet, 1/8" Thick, 12" L, 12" W

  • Mfr # BULK-CRK-51

  • Zoro # G8917070


product price: $31.65
/ea

Key Features

Width
1 ft
Length
1 ft
Material
Cork Buna-N Rubber Blend
Backing Type
Plain
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CRK-51
Zoro #
G8917070
UPC #
193005469450
Country of Origin
United States

Dimensions

Width
1 ft
Length
1 ft
Thickness
1/8 in
Grain Size
Fine
Length (Straight Wireway)
12 in

Details

Item
Gasket Sheet
Material
Cork Buna-N Rubber Blend
Backing Type
Plain
Color
Brown
Grade
Standard
Adhesive Type
Plain Backing
Material of Construction
Cork with Buna-N Rubber Blend
Tensile Strength
325 psi
Shape
Sheet
Metal Detectable
No
Maximum Adhesive Temperature
120 Degrees F
Durometer
60-70A
Minimum Temperature
0 Degrees F
Minimum Adhesive Temperature
Not Rated
Temp. Range (F)
0 Degrees to 400 Degrees
Density
46 lb/cu ft
Maximum Temperature
200 Degrees F

Description

Gasket Sheet, Material Cork Buna-N Rubber Blend, Shape Sheet, Backing Type Plain, Length 1 ft, Width 1 ft, Thickness 1/8 in, Grain Size Fine, Color Brown, Adhesive Type Plain Backing, Maximum Temperature 200 Degrees F, Minimum Temperature 0 Degrees F, Maximum Adhesive Temperature 120 Degrees F, Minimum Adhesive Temperature Not Rated, Tensile Strength 325 psi, Grade Standard, Density 46 lb/cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.