Gasket Sheet, 1/8" Thick, 12" L, 12" W
- Mfr # BULK-PLF-49
- Zoro # G7869432
product price:Â
$
14.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PLF-49
- Zoro #
- G7869432
- UPC #
- 193005472061
- Country of Origin
- United States
Description
Gasket Sheet, Gasket Material Plant Fiber, Color Tan, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced No, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.