Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 1/8" Thick, 12" L, 12" W

  • Mfr # BULK-PS-EPTFE-54

  • Zoro # G0215707


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Thickness
1/8 in
Length
12 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-54
Zoro #
G0215707
UPC #
193005983246
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
12 in
Width
12 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Color
White
Max. Pressure (PSI)
4,250 psi
Temp. Range (F)
-410 Degrees to 500 Degrees
For Piping System
Food and Beverage
Reinforced
No
Binder Material
None
FDA Approved
No
Gasket Material
ePTFE
Minimum Operating Temperature
-410 Degrees F
Form
Sheet
X-Ray Detectable
No
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
For Environment
Food and Beverage

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 12 in, Overall Length 12 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -410 Degrees F, Reinforced No, Maximum Operating Pressure 4,250 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved No, For Piping System Food and Beverage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.