Gasket Sheet, 1/8" Thick, 15" L, 15" W
- Mfr # BULK-FGSM-AN-6
- Zoro # G8918540
product price:Â
$
55.95
/ea
Key Features
Resistance Properties
Chemical-Resistant, Refrigerant-Resistant, Temperature-Resistant, Water-Resistant
For Piping System
Food and Beverage
Overall Length
15 in
Reinforced
Yes
For Fluid Type
Refrigerants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AN-6
- Zoro #
- G8918540
- UPC #
- 193005468682
- Country of Origin
- United States
- Resistance Properties
- Chemical-Resistant, Refrigerant-Resistant, Temperature-Resistant, Water-Resistant
- For Piping System
- Food and Beverage
- Reinforced
- Yes
- For Fluid Type
- Refrigerants
- X-Ray Detectable
- No
- FDA Approved
- Yes
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Gasket Material
- Aramid
- Form
- Sheet
- Binder Material
- Neoprene
- For Environment
- Food and Beverage
- Maximum Operating Pressure
- 1,450 psi
- Color
- Black
- Item
- Gasket Sheet
- Metal Detectable
- No
- System of Measurement
- Inch
Dimensions
- Overall Length
- 15 in
- Thickness
- 1/8 in
- Width
- 15 in
Description
Gasket Sheet, Gasket Material Aramid, Color Black, Backing Type Plain, Binder Material Neoprene, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Refrigerants
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.