Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/8" Thick, 24" L, 12" W
- Mfr # ZUSAGSS1/8-12x24
- Zoro # G0216580
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Material of Construction
Graphite
Thickness
1/8 in
Max. Pressure (PSI)
700 psi
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAGSS1/8-12x24
- Zoro #
- G0216580
- UPC #
- 193005198343
- Country of Origin
- United States
- Item
- Gasket Sheet
- Metal Detectable
- No
- Material of Construction
- Graphite
- Max. Pressure (PSI)
- 700 psi
- Temp. Range (F)
- -400 Degrees to 1,000 Degrees F
- Color
- Gray
- Binder Material
- Stainless Steel Foil
- Reinforced
- Yes
- X-Ray Detectable
- No
- Maximum Operating Temperature
- 975 Degrees F
- Form
- Sheet
- System of Measurement
- Inch
- Features
- Stainless Steel Foil Reinforcement for added Stability and Strength
- Gasket Material
- Graphite
- Maximum Operating Pressure
- 700 psi
- Minimum Operating Temperature
- -400 Degrees F
- Resistance Properties
- Chemical-Resistant, Temperature-Resistant
Dimensions
- Thickness
- 1/8 in
- Length
- 24 in
- Width
- 12 in
- Overall Width
- 12 in
- Overall Length
- 24 in
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 12 in, Overall Length 24 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.