Shop ZORO SELECT
See all product information
Create Account
Gasket Sheet, 1/8" Thick, 30" L, 30" W
- Mfr # BULK-FGSM-AN-4
- Zoro # G8914505
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
For Piping System
Food and Beverage
Overall Length
30 in
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FGSM-AN-4
- Zoro #
- G8914505
- UPC #
- 193005468668
- Country of Origin
- United States
- For Piping System
- Food and Beverage
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- 0 Degrees F
- Metal Detectable
- No
- X-Ray Detectable
- No
- FDA Approved
- Yes
- For Fluid Type
- Refrigerants
- Resistance Properties
- Chemical-Resistant, Refrigerant-Resistant, Temperature-Resistant, Water-Resistant
- Maximum Operating Pressure
- 1,450 psi
- Gasket Material
- Aramid
- Reinforced
- Yes
- Form
- Sheet
- System of Measurement
- Inch
- For Environment
- Food and Beverage
- Binder Material
- Neoprene
- Item
- Gasket Sheet
- Color
- Black
Dimensions
- Overall Length
- 30 in
- Thickness
- 1/8 in
- Width
- 30 in
Description
Gasket Sheet, Gasket Material Aramid, Color Black, Backing Type Plain, Binder Material Neoprene, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Refrigerants
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.