Zoro Homepage

Gasket Sheet, 1/8" Thick, 30" L, 30" W

  • Mfr # BULK-PS-EPTFE-68

  • Zoro # G0215950


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Thickness
1/8 in
Temp. Range (F)
-410 Degrees to 500 Degrees
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-EPTFE-68
Zoro #
G0215950
UPC #
193005983383
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
30 in
Width
30 in
Overall Width
30 in
Overall Length
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Molded Expanded PTFE
Temp. Range (F)
-410 Degrees to 500 Degrees
Color
White
Max. Pressure (PSI)
4,250 psi
FDA Approved
No
Binder Material
None
For Piping System
Food and Beverage
Reinforced
No
X-Ray Detectable
No
System of Measurement
Inch
For Environment
Food and Beverage
Minimum Operating Temperature
-410 Degrees F
Gasket Material
ePTFE
Form
Sheet
Maximum Operating Temperature
500 Degrees F

Description

Gasket Sheet, Gasket Material ePTFE, Color White, Backing Type Plain, Binder Material None, Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -410 Degrees F, Reinforced No, Maximum Operating Pressure 4,250 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved No, For Piping System Food and Beverage

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.