Gasket Sheet, 1/8" Thick, 36" L, 36" W
Mfr # ZUSAGSS1/8-36x36
Zoro # G0216230
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Metal Detectable
No
Material of Construction
Graphite
Thickness
1/8 in
Length
36 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAGSS1/8-36x36
Zoro #
G0216230
UPC #
193005198350
Country of Origin
United States
Dimensions
Thickness
1/8 in
Length
36 in
Width
36 in
Overall Width
36 in
Overall Length
36 in
Details
Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Graphite
Color
Gray
Temp. Range (F)
-400 Degrees to 1000 Degrees
Max. Pressure (PSI)
700 psi
Binder Material
Stainless Steel Foil
Reinforced
Yes
X-Ray Detectable
No
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Pressure
700 psi
Gasket Material
Graphite
Features
Stainless Steel Foil Reinforcement for added Stability and Strength
Form
Sheet
System of Measurement
Inch
Maximum Operating Temperature
975 Degrees F
Description
Gasket Sheet, Gasket Material Graphite, Color Gray, Backing Type Plain, Binder Material Stainless Steel Foil, Overall Width 36 in, Overall Length 36 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -400 Degrees F, Reinforced Yes, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 975 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, System of Measurement Inch, Features Stainless Steel Foil Reinforcement for added Stability and Strength
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.