Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 24 x 24 In, PTFE, White

  • Mfr # 8764V24062

  • Zoro # G4382287


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
24 x 24 in
Metal Detectable
No
Material of Construction
Virgin PTFE
Thickness
1/16 in
Continuous Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8764V24062
Zoro #
G4382287
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
24 x 24 in
Thickness
1/16 in
Length
24 in
Width
24 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Virgin PTFE
Continuous Max. Temp. (F)
500 Degrees F
Max. Pressure (PSI)
800 psi
Type
Sheet
Color
White
Standards
FDA Compliant
Temp. Range (F)
-330 to 500
Binder Material
None
Reinforced
No
For Piping System
Food and Beverage
FDA Approved
Yes
X-Ray Detectable
No
For Environment
Food and Beverage
Maximum Operating Pressure
800 psi
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-330 Degrees F
System of Measurement
Inch
Form
Sheet
Gasket Material
PTFE

Description

Gasket Sheet, Gasket Material PTFE, Color White, Backing Type Plain, Binder Material None, Overall Width 24 in, Overall Length 24 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -330 Degrees F, Reinforced No, Maximum Operating Pressure 800 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards FDA Compliant, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.